This item is Discontinued.
This item is Discontinued.
Power Strip, Rack Mounted, 5-20P, 9 ft., Black (Discontinued)
Mfr #
T2235-A2-CNB09S
Zoro #
G0414177
UPC # 786685287324
Country of Origin Unknown
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2235-A2-CNB09S
- Zoro #
- G0414177
- UPC #
- 786685287324
- Country of Origin
- Unknown
Dimensions
- Cord Length
- 9 ft.
- Height
- 23 in
- Depth
- 6 in
- Width
- 13-1/2 in
- Dimensions
- 6 in D x 23 in H x 13-1/2 in W
Details
- Item
- Power Strip
- Type
- Rack Mounted
- Plug Configuration
- 5-20P
- Color
- Black
- Standards
- UL Listed
- Max. Amps
- 16A
- NEMA Receptacle Configuration
- (8) 5-20R
- Circuit Breaker
- Yes
- Voltage
- 110 to 125V
- Mounting Style
- Horizontal Rackmount/1U
- Series
- eATS
- Features
- 1P 20A Circuit Breaker
- Hz
- 50/60 Hz
- Phase
- 1
- Watts
- 1.92kW
Restrictions
This item has been restricted from sale in the following states:
CA