Shop EATON

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, M12, 3 Wires, Unshielded

  • Mfr # E57-18LE20-CD
  • Zoro # G1394836

product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
6 to 48V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E57-18LE20-CD
Zoro #
G1394836
UPC #
-
Country of Origin
Mexico
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
6 to 48V DC
Electrical Connection
M12
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
20 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
6-48V DC
Output Circuit Contact Form
NO
Standards
CE, CSA, UL Listed
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Proximity Sensor Operating Frequency
500 Hz
Description/Special Features
360 Degrees Viewable LED Output Indication
IP Rating
IP67, IP69K
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
500mA
Series
E57
Maximum DC Current
500 mA
Protection
Auto reset short circuit
Led Indicator
Green power up turns red when output energized
Actuator Function
Non-embeddable
Connection
4-pin M12 connector
Contact Rating
500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc
Accuracy
< 3% of sensing distance
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Sensor Type
Inductive proximity
Enclosure Material
Front cap: polyphenylene sulfide;Tube: stainless steel;End bell: polycarbonate
Number of Pins
4
Switching Frequency
500 Hz
Sensing Method
Inductive
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
158 Degrees F
Features
Auto Reset Short Circuit
Body Stainless Steel Grade
303
Load Current - Maximum
500 mA
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Length
69 mm
Width
0.71 in
Depth
0.71 in
Product Height
2.72 in
Overall Height
69 mm
Fits Chest Size
Auto Reset Short Circuit

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.