Shop EATON

Push Button Operator, Flush, Maintained Action, Push/Push Release, Non-Illuminated, Not Applicable

  • Mfr # M22M-DR-B
  • Zoro # G6113466

product price: 
$
14.19
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M22M-DR-B
Zoro #
G6113466
UPC #
786685898926
Country of Origin
Germany
Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Basic Material
Metal
Includes
Metal Bezel
Bezel Material
Metal
IP Rating
IP67, IP69K
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Blue
Type of Operator
Flush Button
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Metal
Number of Operators
1
Series
M22
Type
Modular pushbutton
Lamp Type
LED
Compliances
CE Marked
Illumination
Non-illuminated
Operating mode
Maintained
Environmental rating
IP67, IP69K (IP66 key-release)
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Operator Material
Metal
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4X
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Width
4 in
Product Height
1 in
Product Length/Depth
4 in
Overall Width
4 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Depth
4 in
Fits Chest Size
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.