Shop EATON
See all product information
Create Account
Terminal Cover, FAZ Circuit Breakers Use With, 277 to 480V AC, 3 Poles
- Mfr # ZV-BS-UL
- Zoro # G3021448
product price:Â
$
7.39
/ea
Sold in multiples of 10 for
$73.90
Key Features
Amps
80 A
Type
Miniature circuit breaker accessory - bus bar
Voltage
277 to 480V AC
Number of Poles
3
Includes
Terminal Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZV-BS-UL
- Zoro #
- G3021448
- UPC #
- 094726215954
- Country of Origin
- Germany
Dimensions
- Product Length/Depth
- 1 in
- Product Width
- 1 in
- Product Height
- 1 in
Details
- Item
- Terminal Cover
- Amps
- 80 A
- Type
- Miniature circuit breaker accessory - bus bar
- Voltage
- 277 to 480V AC
- Number of Poles
- 3
- Includes
- Terminal Cover
- For Use With
- FAZ Circuit Breakers
- Frame Type
- 40A
- Standards
- UL Listed
- Product Weight
- 1 lb
- Special features
- Used with Miniature Circuit Breakers
- Certifications
- UL 489
- Product Name
- Eaton FAZ bus bar terminal cover
- Compatible Product Type
- FAZ Circuit Breakers
Description
Terminal Cover, For Use With FAZ Circuit Breakers, 80 A Amps, Voltage 277 to 480V AC, Number of Poles 3, Includes Terminal Cover, Frame Type 40A, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.