Shop EATON

Toggle Switch, SPST, 2 Connections, Momentary On/Off, 3/4 hp, 10A at 277V AC, 20A at 125V AC

  • Mfr # XTD1F1A2
  • Zoro # G5304765

product price: 
$
8.99
/ea

Key Features

Switch Function
Momentary On/Off
Contact Form
SPST
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 277VAC
Number of Connections
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTD1F1A2
Zoro #
G5304765
UPC #
786685885582
Country of Origin
China
Switch Function
Momentary On/Off
Contact Form
SPST
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 277VAC
Number of Connections
2
Terminals
Spade
Actuator Color
Silver
Includes
Panel Mounting
Mounting Hole
0.50 in dia
Item
Toggle Switch
AC Contact Rating
10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V
Standards
RoHS, UL Listed
DC Contact Rating
15 A @ 28 V
Stem Color
Silver
IP Rating
IP40
Product Type
Toggle Switch
Series
X
Type
Switch
Number Of Poles
Single-pole
Certifications
UL Recognized
Circuit position up
On
Amperage Rating
20A, 10A
Voltage Rating
125 V, 277 V
Functions
1PST
Circuit position center
None
Circuit position down
Off
Metal Actuator Finish
Nickel
Number of Poles
1
Operating Temperature - Maximum
149 Degrees F
Switch Function Configuration
On/None/Off
Operating Temperature - Minimum
32 Degrees F
Number of Positions
3
Horsepower
3/4 hp
Terminal Connection Type
Spade Terminals

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.