Shop WEATHERHEAD
See all product information
Create Account
Nut, Brass, Compression, 1/2 in, PK10
Mfr # 1461X8
Zoro # G1792201
product price:Â
$
39.45
/pk 10, $3.95/ea
Key Features
Material
Brass
Type
Female
Hex Size
13/16 in
Connection
Compression Nylon Tube
Tube Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1461X8
- Zoro #
- G1792201
- UPC #
- 00160126119496
- Country of Origin
- United States
Dimensions
- Hex Size
- 13/16 in
- Tube Size
- 1/2 in
- Thread Size
- 11/16"-20
- Compatible Tube Outer Diameter
- 1/2 in
- Overall Length
- 23/32 in
- Wire Rope Length
- 23/32 in
Description
Compression Fitting Nut, Application Air, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23/32 in, Thread Size 11/16 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards DOT FMVSS 571.106, SAE, Compatible Tube Hardness Not Applicable, Compatible Tube Material Nylon, Fitting Connection Type Compression, Hex Size 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.