7500 Rocker Switch, 15 A, 120/277 V, 3-Way, Thermoplastic Housing Material
- Mfr # 7503RB-K-L
- Zoro # G613756728
product price:Â
$
15.15
/ea
Sold in multiples of 4 for
$60.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7503RB-K-L
- Zoro #
- G613756728
- UPC #
- 32664745270
- Country of Origin
- China
Description
Ultrasonic welding and integrated construction of the strap and body. Backwire clamps on the side terminals for installation of #12 and #14 wire. Thermoplastic rocker, top and back body are virtually unbreakable. Screws accept slotted, Phillips and Robertson head tools for installation in both the USA and Canada. Longer, wider strap provides 40% more contact area to wall board. Virtually eliminates floating installations. Built-in wire stripper for #12 and #14 wire. Stippled ground screw standard. 15 A, 120/277 VAC rating for fluorescent lighting fixtures typical in commercial applications. Push in terminals accept #14 solid wire only. Temperature rating of -20 to 60 deg C. Meets flammability requirements per UL 94, 6504, V2 rated, VO rated. UL and cUL listed, meets all UL20 requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.