Shop EATON WIRING DEVICES
Create Account
Duplex Receptacle, Nylon, Ivory, 2-Pole, 15 A, 125 V, Back, Side Wiring
- Mfr # 1107V
- Zoro # G325010132
product price:Â
$
10.99
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
- 1107V
- Zoro #
- G325010132
- UPC #
- 32664512476
- Country of Origin
- China
Description
Decorator receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips and Robertson-head tools for installation flexibility. Terminal screws backed out - ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.