Mid-Size 3-Gang Decorator/GFCI Wallplate - Black Polycarbonate
- Mfr # PJ263BK
- Zoro # G022781946
product price:Â
$
5.59
/ea
Sold in multiples of 15 for
$83.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJ263BK
- Zoro #
- G022781946
- UPC #
- 032664579707
- Country of Origin
- China
Description
Complete your electrical installation with the Eaton PJ263BK 3-Gang Decorator Wallplate in sleek black finish. Constructed from virtually unbreakable polycarbonate material, this mid-size wallplate provides superior impact and abrasion resistance for long-lasting durability in both residential and commercial applications. Designed to accommodate three decorator-style devices including light switches, dimmers, GFCI outlets, USB outlets, phone jacks, or coax outlets (devices sold separately). Features Eaton's exclusive screw-catch design that holds mounting screws captive during installation, making setup quick and easy. The high-gloss black finish is soil-resistant and easy to clean, while the warp-resistant construction ensures a flush, professional fit against any wall surface. Mid-size design provides extra coverage when needed and complements Eaton's ASPIRE and other decorator-style wiring devices. Includes color-matched mounting screws for a finished look. Non-flammable and RoHS compliant. Ideal for kitchens, bathrooms, offices, and any location requiring multiple decorator devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.