
Number of Gangs: Single-gang Stainless steel, Stainless steel
Mfr # 93071-BOX1
Zoro # G507455515
product price:Â $4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
Number of Gangs
Single-gang
Color
Stainless steel
Material
Stainless steel
Type
Wallplate
Certifications
CSA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
93071-BOX1
Zoro #
G507455515
UPC #
32664747250
Country of Origin
United States
Dimensions
Wallplate Size
Standard
Product Width
2.75 IN
Product Length/Depth
.032 IN
Product Height
4.5 IN
Details
Number of Gangs
Single-gang
Color
Stainless steel
Material
Stainless steel
Type
Wallplate
Certifications
CSA Certified
Cutout
Toggle
Description
EATON Wallplate, Toggle, 1 Gangs, Stainless Steel, Clear, Satin, 412 in Length, 234 in Width, Surface Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.