REPLACEMENT PLUG
- Mfr # SA399O
- Zoro # G224993192
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA399O
- Zoro #
- G224993192
- UPC #
- 052757399708
- Country of Origin
- Unknown
Description
Standard Grade. Tough thermoplastic construction. Plug blades are firmly embedded in body. Straight. 15 Amps. 125 volts / AC. Cord Diameter: 0.32". Color: Orange. Testing & Code Compliance: Listed to UL 498. CSA Certified to C22.2 no.42. Material Characteristics: Polypropylene except 142: Rubber. Meets flammability requirements per UL 94 VO rated except 142. Temperature Rating: -20 degrees C to 60 degrees C except 142: -20 degrees C t
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.