Toggle Switch, 15 A, 120 V, 3 -Position, Lead Wire Terminal, White
- Mfr # 1303-7LTWBOX
- Zoro # G325008030
product price:Â
$
20.45
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
- 1303-7LTWBOX
- Zoro #
- G325008030
- UPC #
- 32664519482
- Country of Origin
- China
Description
Longer, wider strap on toggle switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call backs due to job site breakage. Patented built-in wire looper for pre-looping. Three-way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted, Phillips and Robertson-head tools for installations in both the U.S. and Canada.