Shop EATON WIRING DEVICES
Create Account
TRUSBAC15BK-KB-L Combination USB Receptacle, 2-Pole, 15 A, 125 V, 2-USB Port, Type A, C USB
- Mfr # TRUSBAC15BK-BX-L
- Zoro # G325007262
product price:Â
$
39.95
/ea
Sold in multiples of 4 for
$159.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRUSBAC15BK-BX-L
- Zoro #
- G325007262
- UPC #
- 32664025747
- Country of Origin
- China
Description
Eaton Combination USB Receptacle, Tamper-Resistant, 125 V, 15 A, Wattage Rating: 25 W, Number of Poles: 2, Number of Wires: 3, Number of USB Ports: 2, USB Type: Type A, C, Wire Size: 14 to 12 AWG, NEMA Configuration: 5-15R, Flush Mounting, Thermoplastic, Black, Dimensions: 4.19 in H x 1.3 in W x 1.4 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.