DP42149R Yellow Stuff Front Brake Pads

  • Mfr # E35-DP42149R
  • Zoro # G124181422
product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E35-DP42149R
Zoro #
G124181422
UPC #
-
Country of Origin
China

Description

Yellow Stuff Front Brake Pads Features Designed to provide an optimum combination for street use. Unique composition allows high braking friction when brakes are cold. Features a cold friction rating of 0.5. Backing plate and side edges of brake pad are yellow powder coated for resistance to corrosion. Pad surfaces have chamfered edges to reduce contact against rotor lip that forms over time and causes squealing. Center gap allows for proper heat expansion of brake pads. Built-in noise-reducing shims. Provides equivalent performance to GG-rated brake pads. Specifications Finish: Yellow Powder Coat. Series: Yellowstuff. Friction Material: Aramid Fibers. Dust Rating: Medium. Driving Style: Performance / Racing. Country of Origin: Great Britain.

Ratings & reviews