Shop EBC BRAKES
Create Account
Front Brake Pad Set for 2010-2017 Lexus RX350
- Mfr # E35-DP61837
- Zoro # G924183411
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E35-DP61837
- Zoro #
- G924183411
- UPC #
- -
- Country of Origin
- China
Description
Greenstuff 6000 series truck and suv front brake pads ( dp61837) by ebc. This set of replacement disc brake pads is engineered with organic compounds in place of metallic ones to give 4x4s better performance in areas where brake components get covered in dirt, sand, and grit. Greenstuff 6000 brake pads provide superior grip without abrasive wear, allowing increased brake rotor life by up to 50 percent. Pre-chamfered edges reduce squealing and ensure more effective braking even against worn rotors. Features Engineered to better resist mud, sand, and grit that accumulate on brakes during off-roading. Nominal friction coefficient of 0.45 Under normal driving conditions. Patented organic af42/66 pad friction material features a low level of metallic compounds that reduces rotor wear by up to 50%. Produces a low amount of brake dust. Backing plate and side edges of brake pad are green powder coated for resistance to corrosion. Pad surfaces have chamfered edges to reduce contact against rotor lip that forms over time and causes squealing. Center gap allows for proper heat expansion of brake pads. Built in noise-reducing shims. Patented brake-in red pad surface coating provides better grip during the first 100 miles after new pads are installed. Patented brake-in red pad surface coating scours off any existing glaze or heat spots from brake rotor surface for more even surface mating. Compatability 2010-2017 Lexus RX350. Specifications Finish: Green Powder Coat. Friction Material: Organic Friction. Dust Rating: Low. Driving Style: Performance / Racing, Hauling & Towing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.