Yellowstuff Rear Brake Pads

  • Mfr # E35-DP41639R
  • Zoro # G424187414
product price: 
$
205.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E35-DP41639R
Zoro #
G424187414
UPC #
-
Country of Origin
China

Description

Yellowstuff Rear Brake Pads ( DP41639R) by EBC. These are racing-grade replacement brake pads designed to offer an optimum combination of performance for street use. Aramid fiber compound provides a high level of grip when pads are cold and maintains it without fade even under the hottest operating temperatures. Best suited for higher horsepower cars. Features Designed to provide an optimum combination for street use. Unique composition allows high braking friction when brakes are cold. Features a cold friction rating of 0.5. Backing plate and side edges of brake pad are yellow powder coated for resistance to corrosion. Pad surfaces have chamfered edges to reduce contact against rotor lip that forms over time and causes squealing. Center gap allows for proper heat expansion of brake pads. Built in noise-reducing shims. Provides equivalent performance to GG-rated brake pads. Patented Brake-Inred pad surface coating provides better grip during the first 100 miles after new pads are installed. Specifications Driving Style: Performance / Racing. Dust Rating: Medium. Finish: Yellow Powder Coat. Friction Material: Aramid Fibers. FMSI: D898.

Ratings & reviews