Axial Fan, Round, 115V AC, 1 Phase, Fiberglass Reinforced Polypropylene, 172mm W.

  • Mfr # W1G130-AA49-01
  • Zoro # G8986844
product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Polyamide
CFM @ 0.000-In. SP
106 cfm
Depth
2 5/16 in
Housing Material
Polypropylene
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W1G130-AA49-01
Zoro #
G8986844
UPC #
-
Country of Origin
Hungary

Dimensions

Depth
2 5/16 in
Fan Depth
2-9/32"
Fan Dia.
5-61/64"
Diameter
6 3/4 in

Details

Blade Material
Polyamide
CFM @ 0.000-In. SP
106 cfm
Housing Material
Polypropylene
Phase
1
Shape
Round
Watts
24 W
Voltage
115V AC
Mounting Eye O.C.
6 3/8 in
Thermal Protection
Yes
Electrical Connections
17.7" Leads
Fan Watts
24
Electrical Connection - Fans
Lead Wires
Standards
UL and C-UL Recognized and RoHS compliant
Fan RPM
3200
Fan Voltage
115V AC
Fan Shape
Round
Amps
0.38 A
Max. Ambient Temp.
140 Degrees F
Housing Finish
Black
Motor Type
AC Input Electronically Commutated Brushless DC
Motor Insulation
B
Hz
50/60 Hz
dBA
56
Fan Item
Axial Fan
IP Rating
IP55
Mounting Position
Horizontal/Vertical
Mounting Eye O.C. - Fans
6-3/8"
Item
Axial Fan
Bearings
Ball
Fan dBA
56
RPM
3,200 RPM
Bearing Type
Ball
Environmental Applications
Equipment Cooling
Environment Rating
Wet
Sound Level
56 dBA

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. 6 3/8 in, Height Not Applicable, Diameter 6 3/4 in, Depth 2 5/16 in, Width Not Applicable, CFM @ 0.000-In. SP 106 cfm, Watts 24 W, Voltage 115V AC, 60/50 Hz Hz, 0.38 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 56 dBA, IP Rating IP55, Mounting Position Horizontal/Vertical, Bearing Type Ball, 3,200 RPM RPM, Motor Insulation B, Thermal Protection Yes, Max. Ambient Temp. 140 Degrees F, Blade Material Polyamide

Ratings & reviews