This item is Discontinued.

Ebm-Papst Axial Fan, Round, 24V DC, Galvanized Steel, 397mm W. W1G300-CE19-54

This item is Discontinued.

Ebm-Papst

Axial Fan, Round, 24V DC, Galvanized Steel, 397mm W. (Discontinued)

Mfr # W1G300-CE19-54
Zoro # G2971017
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W1G300-CE19-54
Zoro #
G2971017
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3 1/2 in
Fan Dia.
15-5/8"
Fan Depth
3-1/2"
Diameter
15 5/8 in

Details

Blade Material
Steel
CFM @ 0.000-In. SP
1,130 cfm
Housing Material
Steel
Shape
Round
Watts
90 W
Voltage
24V DC
Electrical Connection - Fans
Lead Wires
Electrical Connections
17-1/2" Leads
Motor Insulation
B
Fan dBA
65
Motor Type
Brushless DC
Amps
4.0 A
Fan Watts
90
IP Rating
IP42
Mounting
Flange
Fan RPM
2450
Mounting Eye O.C. - Fans
14-15/16"
Fan Voltage
24VDC
Mounting Eye O.C.
14 15/16 in
Fan Shape
Round
dBA
65
Standards
UL and C-UL Recognized and RoHS compliant
Fan Item
Axial Fan
Mounting Position
Horizontal/Vertical
Bearings
Ball
Max. Ambient Temp.
140 Degrees F
Item
Axial Fan
Housing Finish
Black Powder Coated
Environmental Applications
Equipment Cooling
Bearing Type
Ball
RPM
2,450 RPM
Sound Level
65 dBA

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. 14 15/16 in, Height Not Applicable, Diameter 15 5/8 in, Depth 3 1/2 in, Width Not Applicable, CFM @ 0.000-In. SP 1,130 cfm, Watts 90 W, Voltage 24V DC, 4.0 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 65 dBA, IP Rating IP42, Mounting Position Horizontal/Vertical, Bearing Type Ball, 2,450 RPM RPM, Motor Design Brushless DC, Motor Insulation B, Max. Ambient Temp. 140 Degrees F, Blade Material Steel, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.