This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZ39
- Zoro #
- G1514107
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1/4 in
- Width
- 172mm
- Depth (In.)
- 15/64
- Dia. (In.)
- 7-5/64
- For Fan Size (In.)
- 6-3/4
- For Fan Size
- 6-3/4"
- Diameter
- 7 1/4 in
Details
- Material
- Galvanized or Nickel-Plated Steel Wire
- Mounting Eye O.C. (In.)
- (2) 7-3/32
- Item
- Axial Fan Guard
- For Use With
- 5AFZ0
- Agency Compliance
- UL
- Mounting Eye O.C.
- (2) 7-3/32 in
- Fits Fan Shape
- Round
- Radiator Connection
- 6 3/4 in
- Standards
- UL
- Frame Material
- Wire
- Fan Guard Mounting Side
- Exhaust
Description
Axial Fan Guard, Radiator Connection 6 3/4 in, For Use With 5AFZ0, Fits Fan Shape Round, Diameter 7 1/4 in, 1/4 in Depth, Mounting Eye O.C. (2) 7-3/32 in, Frame Material Wire, Standards UL, Fan Guard Mounting Side Exhaust