This item is Discontinued.

Ebm-Papst Cmpct Axial Fan Grd, For Fan Sz 2-3/8" LZ28

This item is Discontinued.

Ebm-Papst

Cmpct Axial Fan Grd, For Fan Sz 2-3/8" (Discontinued)

Mfr # LZ28
Zoro # G1221297
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZ28
Zoro #
G1221297
UPC #
-
Country of Origin
China

Dimensions

Depth
3/16 in
For Fan Size (In.)
2-3/8
Depth (In.)
13/64
Dia. (In.)
2-25/32
Diameter
2 13/16 in
For Fan Size
2-3/8"

Details

Material
Wire
Item
Axial Fan Guard
Agency Compliance
UL
Mounting Eye O.C. (In.)
(4) 1-31/32
For Use With
5AFZ3, 5AFZ4
Mounting Eye O.C.
(4) 1-31/32 in
Fits Fan Shape
Square
Radiator Connection
2 3/8 in
Standards
UL
Frame Material
Wire

Description

Axial Fan Guard, Radiator Connection 2 3/8 in, For Use With 5AFZ3, 5AFZ4, Fits Fan Shape Square, Diameter 2 13/16 in, 3/16 in Depth, Mounting Eye O.C. (4) 1-31/32 in, Frame Material Wire, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.