ECC3811A Surface Mount LED Warning Light; Rectangular & Amber
- Mfr # ECC3811A
- Zoro # G004007965
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECC3811A
- Zoro #
- G004007965
- UPC #
- 758379051535
- Country of Origin
- China
Description
Universal Surface Mounted Amber LED Warning Light (3811A) by ECCO. ECCOs most popular directional LED, the 3811 provides truly outstanding light output in a very cost effective package. Featuring a tough polycarbonate housing with urethane encapsulated electronics, these super bright LED heads offer synchronization capability and 7 flash patterns.
Features- Tough, clear polycarbonate housing with encapsulated electronics
- Synchronizable with additional
- Discrete units are colorless when not illuminated
- Grommet mount versions fit standard oval rear lighting grommet
- Made using the breakthrough technology
- Effective, innovative, and extremely robust
- Maximum protection and improved safety
- Color: Amber
- Shape: Rectangle
- Voltage: 12-24 V
- Flash Pattern: 7
- Temperature Range: -22F to +122F
- Ampere: 0.4 A
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.