This item is Discontinued.
This item is Discontinued.
Halogen Bulb, 55W H3 (Discontinued)
Mfr #
R0002BH
Zoro #
G9541117
UPC # 758379030042
Country of Origin United States
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R0002BH
- Zoro #
- G9541117
- UPC #
- 758379030042
- Country of Origin
- United States
Details
- Item
- Halogen Bulb, 55W H3
- Watts
- 55
- Features
- 12VDC
Description
Halogen Bulb,55W H3