This item is Discontinued.
This item is Discontinued.
Lens, 22" 70 Series, Clear (Discontinued)
Mfr #
R5400LC
Zoro #
G9545326
UPC # 758379009437
Country of Origin United States
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R5400LC
- Zoro #
- G9545326
- UPC #
- 758379009437
- Country of Origin
- United States
- Item
- Lens, 22" 70 Series, Clear
- For Use With
- Mfg. No.: 5221001, 5450; 70 Series
- Features
- 22"/0.57m Size
Description
Lens,22" 70 Series,Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.