This item is Discontinued.

This item is Discontinued.
14 " x 4.75 " x 23.9 " 80,000, Natural Gas (Discontinued)
Mfr #
i12-NGH
Zoro #
G102751654
UPC # 891876002782
Country of Origin China
Category Gas Tankless Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i12-NGH
- Zoro #
- G102751654
- UPC #
- 891876002782
- Country of Origin
- China
- Item - Water Heaters
- Tankless Water heater
- Fuel Type - Water Heaters
- Natural Gas
- BtuH - Water Heaters
- 80,000
- GPM @ 45F Rise - Water Heaters
- 4 GPM
- For Use With
- Water Heater
- Includes
- Voltage
- 120
- Application
- Indoor
- Color
- Black
- Weight
- 37
- Material
- Steel
Description
The Eccotemp i12 Indoor Natural Gas Tankless Water Heater is one of the most advanced indoor models of the Eccotemp tankless line. The included Eccotemp 3” category III, stainless steel, UL listed Horizontal Vent Kit makes installation a breeze. Additional venting may be required based on your installation. The Eccotemp 3” Horizontal Vent Kit Includes a termination hood with backflow preventer, 90-degree elbow, wall thimble, 12” straight pipe and appliance adapter.
Rated at an impressive 4.0 GPM with a temperature rise of 38 degrees and 80,000 BTU per hour, the Eccotemp i12-NG can meet all your hot-water needs! Eccotemp’s advanced 0.7 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.
We recommend the Eccotemp i12-NG for smaller sized single-family homes, apartments, condos, and cabins as well as small commercial applications. Using 1-2 hot water applications simultaneously is a breeze with the Eccotemp i12-NG. With our upgraded PCB (Product Control Board) performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford.
The compact, wall mounted Eccotemp i12-NG has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Digital Display and PCB. With its fully automated control system, the Eccotemp i12-NG only pulls about 12 amps during operation, making it an ideal for low energy consumption and efficiency.
The Eccotemp i12 has been tested at elevations up to 2000 feet. Installation and use of the Eccotemp i12 above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp i12 above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 1-2 applications used simultaneously means that taking a shower and running two sinks at the same time is effortless. The Eccotemp i12 is ideal for hot water heating applications in smaller sized residential single-family home, condo, cabin, apartment or Light commercial use
• Rated at 4.0 GPM at 80,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• With advanced incoming and outgoing water temperature sensor technology, you always have total confidence when it comes to safety
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp i12 will keep you in hot water for years
• What's Included: i12-NG tankless water heater, 3” horizontal vent kit, gas appliance shut off valve, wall thimble, 18” straight pipe, mounting hardware, and installation manual
• 3” Horizontal Vent Kit Includes: a termination hood with backflow preventer, 12” straight pipe, 90-degree elbow, wall thimble, and appliance adapter
• The Eccotemp i12 can be complemented with our patented one of a kind EZ-Flush descaling kit to ensure your tankless water heater is running at maximum efficiency all year long
Rated at an impressive 4.0 GPM with a temperature rise of 38 degrees and 80,000 BTU per hour, the Eccotemp i12-NG can meet all your hot-water needs! Eccotemp’s advanced 0.7 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.
We recommend the Eccotemp i12-NG for smaller sized single-family homes, apartments, condos, and cabins as well as small commercial applications. Using 1-2 hot water applications simultaneously is a breeze with the Eccotemp i12-NG. With our upgraded PCB (Product Control Board) performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford.
The compact, wall mounted Eccotemp i12-NG has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Digital Display and PCB. With its fully automated control system, the Eccotemp i12-NG only pulls about 12 amps during operation, making it an ideal for low energy consumption and efficiency.
The Eccotemp i12 has been tested at elevations up to 2000 feet. Installation and use of the Eccotemp i12 above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp i12 above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 1-2 applications used simultaneously means that taking a shower and running two sinks at the same time is effortless. The Eccotemp i12 is ideal for hot water heating applications in smaller sized residential single-family home, condo, cabin, apartment or Light commercial use
• Rated at 4.0 GPM at 80,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• With advanced incoming and outgoing water temperature sensor technology, you always have total confidence when it comes to safety
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp i12 will keep you in hot water for years
• What's Included: i12-NG tankless water heater, 3” horizontal vent kit, gas appliance shut off valve, wall thimble, 18” straight pipe, mounting hardware, and installation manual
• 3” Horizontal Vent Kit Includes: a termination hood with backflow preventer, 12” straight pipe, 90-degree elbow, wall thimble, and appliance adapter
• The Eccotemp i12 can be complemented with our patented one of a kind EZ-Flush descaling kit to ensure your tankless water heater is running at maximum efficiency all year long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.