This item is Discontinued.

This item is Discontinued.
EZ-Flush System Descaler Kit (Discontinued)
Mfr #
EZ-KIT
Zoro #
G602751659
UPC # 891876002812
Country of Origin China
Category Water Heater Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-KIT
- Zoro #
- G602751659
- UPC #
- 891876002812
- Country of Origin
- China
Dimensions
- Length (In.)
- 9.5
- Width (In.)
- 13
- Depth (In.)
- 10.5
- Overall Length
- 14.9
- Height (In.)
- 11.2
- Overall Width
- 12.9
Details
- Material
- Plastic
- Includes
- 1x EZ-FLUSH System Descaler Kit 1x Built in 1.8 GPM Pump 1x 1 Quart of Eccotemp Descaling Solution 2x 5-Foot Rubber Hoses 1x Product Manual
- For Use With
- Descaler
- Color
- Black
- Weight
- 11.2
Description
The Eccotemp EZ-FLUSH System Descaler Kit is the answer to any water scale, lime, or rust deposit build-up in virtually any piece of water based equipment. The EZ-FLUSH system has been designed to work seamlessly with Tankless Water Heaters and is compact for easy use and storage. It includes our Eccotemp Descaler that is specifically made to dissolve the toughest build-up and is a non-toxic concentrate which is certified to NSF/ANSI 60 for use as a cleaner in potable water systems. Keep your Tankless Water Heater running at full efficiency and ensure it provides hot water for years to come with the Eccotemp EZ-FLUSH System Descaler Kit.
EZ-FLUSH System Descaler Kit Features:
110-volt UL listed power cord
Standard 3/4-inch connections
ON & OFF Switch
Compact Design
Some additional Eccotemp Descaler Features:
Certified NSF/ANSI 60
Non-Corrosive
Non-Toxic
Biodegradable
Kit Includes:
EZ-FLUSH System Descaler Kit
Built in 350 Gallons Per Hour Pump
1 quart of Eccotemp Descaling Solution
(2) 5-foot Rubber Hoses
EZ-FLUSH System Descaler Kit Features:
110-volt UL listed power cord
Standard 3/4-inch connections
ON & OFF Switch
Compact Design
Some additional Eccotemp Descaler Features:
Certified NSF/ANSI 60
Non-Corrosive
Non-Toxic
Biodegradable
Kit Includes:
EZ-FLUSH System Descaler Kit
Built in 350 Gallons Per Hour Pump
1 quart of Eccotemp Descaling Solution
(2) 5-foot Rubber Hoses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.