This item is Discontinued.

This item is Discontinued.
iE-11 Electric Tankless Water Heater (Discontinued)
Mfr #
iE-11
Zoro #
G002751686
UPC # 891876002829
Country of Origin China
Category Electric Tankless Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- iE-11
- Zoro #
- G002751686
- UPC #
- 891876002829
- Country of Origin
- China
Description
With its compact design allowing for easy installation in any home, the Eccotemp iE-11, 11 Kilowatt Electric Tankless Water Heater can be used for 1-2 applications at a time; making it ideal for small apartments and offices. This Electric Tankless Water Heater can produce a constant and steady temperature from 86-127 degrees Fahrenheit and can be set on the front panel. The Eccotemp iE-11 requires a 240-volt electric service and has a max amp draw of 50 amps.
Along with the iE Electric Tankless Water Heater’s sleek and modern design, this water heater is an energy efficient model that consists of multiple heating elements to share the workload and extend the life of the heater; also ensuring that you enjoy a steady stream of endless hot water for years to come. The iE series Electric Tankless Water Heaters are 96% efficient. The iE series Electric Tankless Water Heaters save water and can use up to 60% less electricity than conventional tank water heaters, making it cost-effective and environmentally friendly.
• Rated for 1-2 applications used simultaneously means that taking a shower and/or running a sink at the same time is effortless. The Eccotemp IE series is ideal for normal hot water heating applications for small sized residential or commercial needs
• Rated at 1.8 GPM with a 40 degree temperature rise. Advanced temperature controls help maintain a steady temperature to eliminate fluctuations and prevent scalding
• ETL certified for US and Canadian installation in residential and commercial applications. This ie-11Kw electric tankless water heater meets and exceeds all efficiency requirements according to the DOE
• Can be used for hydronic systems, recirculating, and floor heating or in line with your existing water heater
• Activates only on demand and uses standard 3/4" NPT plumbing connections with no flow restrictions and self-diagnostics. This water heater operates at 96+% thermal efficiency for optimal energy consumption
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp ie-11Kw Electric Tankless Water Heater will keep you in hot water for years
• What's Included: Eccotemp ie-11Kw Electric Tankless Water Heater, mounting hardware and installation manual
• The Eccotemp ie series can be complemented with our patented one of a kind EZ-Flush descaling kit to ensure your tankless water heater is running at maximum efficiency all year long
Along with the iE Electric Tankless Water Heater’s sleek and modern design, this water heater is an energy efficient model that consists of multiple heating elements to share the workload and extend the life of the heater; also ensuring that you enjoy a steady stream of endless hot water for years to come. The iE series Electric Tankless Water Heaters are 96% efficient. The iE series Electric Tankless Water Heaters save water and can use up to 60% less electricity than conventional tank water heaters, making it cost-effective and environmentally friendly.
• Rated for 1-2 applications used simultaneously means that taking a shower and/or running a sink at the same time is effortless. The Eccotemp IE series is ideal for normal hot water heating applications for small sized residential or commercial needs
• Rated at 1.8 GPM with a 40 degree temperature rise. Advanced temperature controls help maintain a steady temperature to eliminate fluctuations and prevent scalding
• ETL certified for US and Canadian installation in residential and commercial applications. This ie-11Kw electric tankless water heater meets and exceeds all efficiency requirements according to the DOE
• Can be used for hydronic systems, recirculating, and floor heating or in line with your existing water heater
• Activates only on demand and uses standard 3/4" NPT plumbing connections with no flow restrictions and self-diagnostics. This water heater operates at 96+% thermal efficiency for optimal energy consumption
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp ie-11Kw Electric Tankless Water Heater will keep you in hot water for years
• What's Included: Eccotemp ie-11Kw Electric Tankless Water Heater, mounting hardware and installation manual
• The Eccotemp ie series can be complemented with our patented one of a kind EZ-Flush descaling kit to ensure your tankless water heater is running at maximum efficiency all year long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.