Glue, E6000 Series, Translucent, 8 hr to 3 day Full Cure, 4 oz, Bottle

  • Mfr # 565004
  • Zoro # G5005817
product price: 
$
8.69
/ea

Key Features

Type
Multi-Purpose
Color
Translucent
Application
For Fabric
Materials Bonded
Fabric, Glass, Hardwood, Medium Wood, Metal, Rubber, Softwood
Container Size
4 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
565004
Zoro #
G5005817
UPC #
076818650041
Country of Origin
United States
Item
Glue
Type
Multi-Purpose
Color
Translucent
Application
For Fabric
Materials Bonded
Fabric, Glass, Hardwood, Medium Wood, Metal, Rubber, Softwood
Container Type
Bottle
Begins to Harden
3 to 4 hr
Full Cure
8 hr to 3 day
Temp. Range
10 Degrees to 150 Degrees
Series
E6000
Characteristics
Acid-Free, Dries Clear, Low Odor, Permanent, Stretch, Washable
Uses
Adhere Patches, Appliques, Trim, Lace, Ribbon and Decorative Accents
For Use With
Fabric, Felt, Yarn, Metal, Wood, Glass, Ceramic, Styrofoam, Vinyl, Rubber
Coverage
8 sq ft
Adhesive Color
Clear
Material
Fabric
For Use On
Fabric, Felt, Yarn, Metal, Wood, Glass, Ceramic, Styrofoam, Vinyl, Rubber
Application Method
No Special Application
VOC Content Weight Percentage
2.3 %
Primary Applications
Fabrics
Low Odor
Yes
Gap Fill (Yes/No)
No
Maximum Viscosity
31,500 cps
Features
Acid-Free, Extreme Stretch, Low Odor, Permanent Bond, Washable
Interior/Exterior
Interior Only
Water Resistance
Waterproof
Maximum Application Temperature
90 Degrees F
VOC Content Weight
23.5 g/L
Working Time
3 hr
Maximum Performance Temperature
150 Degrees F
Full Cure Time
3 day
Minimum Viscosity
31,500 cps
Full Cure Time - Adhesives
8 hr to 3 day
Container Type - Adhesives
Bottle
Begins to Harden - Adhesives
3 to 4 hr
Resistance Properties
Waterproof
Flammability
Nonflammable
For Marine Applications
Not Specified Marine Grade
Includes Applicator
Applicator Included
Cure Method
Moisture
Product Type
Fabric Glue
Functional Cure
4 hr
For Gap Fill
Not For Gap Fill

Dimensions

Container Size
4 oz
Size
4 oz
Container Size - Adhesives
4 oz

Description

Fabric Glue, Adhesive Color Clear, Application Method No Special Application, Container Size 4 fl oz, Container Type Bottle, Features Acid-Free, Extreme Stretch, Low Odor, Permanent Bond, Washable, Full Cure Time 8 hr to 3 day, Gap Fill (Yes/No) No, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Fabric, Felt, Glass, Metal, Rubber, Wood, Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature 150 Degrees F, Maximum Viscosity 31,500 cps

Ratings & reviews