Hot Melt Adhesive, Shoe GOOR Series, Clear, 1 to 3 day Full Cure, 2 oz, Tube

  • Mfr # 110610

  • Zoro # G6089745


product price:  $7.39
/ea

Key Features

Type
Multi-Purpose
Color
Tan
Application
For boot and glove repairs
Materials Bonded
Canvas, Fabric, Leather, Rubber
Container Size
2 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
110610
Zoro #
G6089745
UPC #
076818106111
Country of Origin
United States

Dimensions

Container Size
2 fl oz
Size
2 oz
Container Size - Adhesives
2 oz

Details

Item
Shoe Repair Glue
Type
Multi-Purpose
Color
Tan
Application
For boot and glove repairs
Materials Bonded
Canvas, Fabric, Leather, Rubber
Container Type
Tube
Begins to Harden
2 to 20 min
Full Cure
1 to 3 day
Temp. Range
-40 Degrees to 150 Degrees
Series
Shoe GOO(R)
Adhesive Color
Clear
Clamp Time
3 to 4 hr
Characteristics
Abrasion Resistant, Flexible, Non-Btille, Paintable, Safe for Use on Clothing and Fabric, Submergible in Fresh and Salt Water After Completely Cured, Washer/Dryer safe, Waterproof
Uses
To Protect Shoe Toes or Glove Fingers. Permanent Solution to Most Worn Boot or Glove Repairs
Material
Canvas, Fabric, Leather, Rubber
Application Method
No Special Application
Minimum Viscosity
170,000 cps
Maximum Performance Temperature
180 Degrees F
Low Odor
No
Water Resistance
Waterproof
Interior/Exterior
Interior/Exterior
Primary Applications
Shoe Repair
VOC Content Weight Percentage
54.7 %
Finishing Features
Paintable
VOC Content Weight
530.9 g/L
Features
Abrasion Resistant, Creates Extra Traction, Flexible Hold, Permanent Bond
Full Cure Time
1 to 3 day
Working Time
20 min
Gap Fill (Yes/No)
Yes
Maximum Viscosity
170,000 cps
Maximum Application Temperature
90 Degrees F
Container Type - Adhesives
Tube
Full Cure Time - Adhesives
1 to 3 day
Begins to Harden - Adhesives
2 to 20 min

Description

Shoe Repair Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 3 to 4 hr, Container Size 2 fl oz, Container Type Tube, Features Abrasion Resistant, Creates Extra Traction, Flexible Hold, Permanent Bond, Finishing Features Paintable, Full Cure Time 1 to 3 day, Gap Fill (Yes/No) Yes, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Canvas, Fabric, Leather, Rubber, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.