Wire Ferrule Crimper, Square Crimp, 26 to 10 AWG
- Mfr # CP-462G
- Zoro # G602714531
product price:Â
$
184.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-462G
- Zoro #
- G602714531
- UPC #
- 4710810398001
- Country of Origin
- United States
Description
The Eclipse Enterprises CP-462G is a wire ferrule crimper designed for crimping wire ferrules. It uses a square crimp profile and is sized for AWG 26 to 10 wire for use in preparing ferruled wire terminations in electrical wiring and assembly applications.
Key Features:
- Tool Type: Wire ferrule crimper for crimping ferrules onto wire ends.
- Crimp Style: Square crimp profile.
- Wire Range: AWG 26 to 10.
- Model: CP-462G.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.