Shop ECO-FLO PRODUCTS
Create Account
SUMP PUMP 1/3 HP - 3600 GPH WIDE ANGLE
- Mfr # SPP33W
- Zoro # G124991137
product price:Â
$
145.99
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
- SPP33W
- Zoro #
- G124991137
- UPC #
- 856594003213
- Country of Origin
- Unknown
Description
Thermoplastic construction. Built-in overload motor protection. Wide angle switch operates in basins 18 inch diameter x 24 inches depth. Non-clogging Vortex. Thermoplastic impeller - 3/8 inch solids handling. Weighs 9.5 lbs. 9.5 inches L x 9.5 inches W x 13.4 inches H. 3600 GPH.
Restrictions
This item has been restricted from sale in the following states:
CA