Shop ECO-FLO
Create Account
SUP Series Submersible Utility Pump, 3.3 A, 115 V, 1/2 hp, 1-1/4 in Outlet, 3180 gph
- Mfr # SUP80
- Zoro # G625010214
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUP80
- Zoro #
- G625010214
- UPC #
- 856594003039
- Country of Origin
- China
Description
Eco-Flo SUP Submersible Utility Pump, Inlet Connection Size: 3/8 in, Outlet Connection Size: 1-1/4 in, 3180 gph, 115 V, 3.3 A, Frequency Rating: 60 Hz, 1/2 hp, Suction Lift: 27 ft, Cord Size: 10 ft, Thermoplastic, Dimensions: 6.1 in L x 6.1 in W x 10.3 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.