Eco-Products
Cold Cup 24oz. Clear, Corn Plastic, Pk1000
Mfr # ECP EP-CC24-GS
Zoro # G6180715
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PLA Plastic
- Basic Foodware Material Corn Plastic
- Capacity 24oz.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Fisher Granulated Dry Roasted Unsalted Peanuts 5lbs (80518)
- ADCRAFT Hi-Limit (LCCM2003000)
- FAME FABRICS Fitted Vest, Male, Black, V41, XL (23338)
- TRUE Led Module W/ Clr Cover 15 Led, 36" 5700K (205411)
- ECO-PRODUCTS Insulated Cup 16oz. Green, PLA, Pk600 (EP-BNHC16-WD)
- ECO-PRODUCTS 16 oz World Art Hot Cups, PK1000 (EP-BHC16-WA)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 9 oz, PK1000 PK (EP-CC9S-GS)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (5342CD)
- Eco-Products Disposable Cups and Lids