ELDP142005 Lead Defender Pro 5 Gallon

  • Mfr # ELDP142005
  • Zoro # G504084336
product price: 
$
564.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELDP142005
Zoro #
G504084336
UPC #
852424003002
Country of Origin
China

Description

“Commercial and Industrial Contractors Nationwide have Lowered their Costs on Lead Paint Projects by 30%-50% with ECOBOND Lead Defender Pro s New & Improved Paint-it-on Leave-it-on Lead Paint Sealant and Treatment Formula: Lead Defender Pro Specially formulated for professional use with patented lead treatment reagents paint penetrators softeners and the best professional grade quality latex paint to penetrate bond seal and treat existing lead paint applications and control the spread of airborne lead. Advanced human bio-accessibility reduction resistance to acid rain and water leaching low odor low VOC quick dry resin excellent adhesion and paint application compatibility. For use on interior and exterior surfaces.

Features
  • Superior Lead Treatment Technology - Reduces lead hazards up to 95%, reduces airborne lead up to 99% and reduces lead bio-accessibility up to 85%
  • Mold and Mildew Resistant .
  • Fire Resistant.
  • Very low VOC's .
  • Protects Against Acid Rain Leaching.
  • Excellent Adhesion .
  • Interior or Exterior Use .
  • Very Low Odor .
  • Easy to Use .
  • Tintable up to 4oz Universal or water based colorant .
  • Water Clean-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews