This item is Discontinued.

This item is Discontinued.
EcoFlex Furniture T1402F Concord High Loft Bed; Cappuccino - Full Size (Discontinued)
Specifications
Details
- MFR #
- T1402F
- Zoro #
- G003680015
- UPC #
- 817394022125
- Country of Origin
- China
Description
Concord High Loft Bed
High loft beds are great for limited spaces. The raised bed provides a private sleeping and hangout place, while the open bottom can be used for play, study or extra storage. In addition, this beds sleek design projects an open look to the room. With a 100% solid wood construction and 14 piece slat foundation this loft bed is built to last! Front and rear safety guard rails are included.
The attached ladder can be placed on either the left or right side of the bed. With safety in mind, the bed passes all government safety standards and is compliant and certified by ASTM. A multi-step, easy to clean, urethane finish is used to protect the beds wood. This high loft bed is sure to enhance the rooms decor.
Specifications- Finish: Cappuccino
- Collection: Concord
- Material: 100% Solid Wood Construction
- Size: Full Size
- Weight Capacity: 450 lbs
- Weight: 147.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.