75002-4PK-75616-White 30 ml Wheel Air Cleaner Humidifier & Revitalizer with 12 LED 7 Color Lights; White

  • Mfr # 75002-4PK-75616-White
  • Zoro # G604153376
product price: 
$
87.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75002-4PK-75616-White
Zoro #
G604153376
UPC #
11747267076
Country of Origin
China

Description

Pollutants in our outdoor air are washed away one way from rain. Wash the polluntants from the air you breathe in your home the same way with our ecogecko air washer and revitalizer. Bacteria, dust, pet dander allergens and bad household smells are literally washed out of your air, the natural way, with water. Simple fill the bowl with tap water, add a few drops of the included aroma oil and turn on the rainstorm, the unit will pull the air from the room in, wash it through the water and aroma oil, and release clean pleasantly scented air back into your room. The shimmering light emitted into the water and the whirlpool of swirling water will turn any indoor space into a zen like atmosphere.

Features
  • Smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe, add a few drops of the included aroma oil to make your space smell great
  • Shimmering adjustable color light emitted into the water creates the perfect soothing night light, choose from 7 colors or rotate through them all
  • The whirlpool of swirling water will turn any indoor space into a zen-like atmosphere
  • Lavender, orange, cinnamon and eucalyptus, aroma oils
Includes
  • 30 ml Lavender, Orange, Cinnamon and Eucalyptus, aroma oils
Specifications
  • Color: White
  • Volume: 30 ml
  • Covers: 600 sq ft.
  • Diameter: 8.75"
  • Height: 8"
  • Weight: 3.51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews