Shop ECOGECKO

75008-2PK 2 Units Aromatherapy Essential Oil Diffuser; Aroma Diffuser with LED

  • Mfr # 75008-2PK
  • Zoro # G604153611

product price: 
$
60.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75008-2PK
Zoro #
G604153611
UPC #
11747267120
Country of Origin
China

Description

EcoGecko's Essential Oil Diffuser produces ultra fine and smooth uniform aromatherapy mist. Diffuse your favorite oils and fill your space with a lovely fragrance which can lift your mood and help relieve stress. Feel like you are in an elegant spa in the comfort of your own home. It is perfect for use in Nurseries, Bedrooms, Hotel, Yoga Studios, Offices, Cubicles, Spas, or in any room of your home. 7 Color Changing Mood Lights, each of which has Bright and Dim mode, and could be set to 1 color or rotate through the colors. It creates a relaxing ambiance and soft night glow for your living environment. Colors include: Green, Dark blue, Red, Yellow, Purple, Light blue, White. Ultrasonic Diffusing Technology - Different form traditional ways of heating, the Ultrasonic Diffusing Technology does not harm the essential oil of any ingredient, whichs allow you to achieve higher quality aromatherapy.

Features
  • 2 diffuser units included in listing
  • Diffuses ecogecko essential oils and any other essential oils, fill your space with a lovely fragrance, lift your spirits and relieve stress
  • Ecogecko's new improved essential oil diffuser produces ultra fine and smooth uniform aromatherapy mist over a larger area
  • Home a zen-like atmosphere with its beautiful soft glowing light, light modes-solid, rotating color, no light
  • Shuts off automatically when the water runs out
  • Runs- 3 hours in continuous mode, 6 hours in intermittent mode
  • Three working modes- intermittent mist(30 seconds on/30 seconds off)
  • Ontinuous mist or lights only, whisper quiet operation noise as low as 35db, so it won't disturb to others
Specifications
  • Water Capacity: 100ml
  • Weight: 1.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.