75008 Aromatherapy Essential Aroma Oil Diffuser with Color Changing LED Lights

  • Mfr # 75008
  • Zoro # G904153632
product price: 
$
40.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75008
Zoro #
G904153632
UPC #
11747265959
Country of Origin
China

Description

EcoGecko's Essential Oil Diffuser produces ultra fine and smooth uniform aromatherapy mist. It not only offers you a simple, healthy and enjoyable way of skin care, but also fills the space with a lovely fragrance which can lift the mood and help relieve you from a stressful and tiring day. Feel like you are in an elegant spa in the comfort of your own home. More Mist and a Wider Area- EcoGecko's new improved model produces more mist over a larger area. It is perfect for use in Nurseries, Bedrooms, Hotel, Yoga Studios, Offices, Cubicles, Spas, or in any room of your home. Whisper Quiet Operation noise as low as 35dB, so it won't disturb your relaxation. Auto Shut-Off When the water runs out, the diffuser will be shut off automatically by its built-in detector. Night light 7 Color Changing Mood Lights, each of which has Bright and Dim mode, and could be set to 1 color or rotate through the colors. It creates a relaxing ambiance and soft night glow for your living environment. Colors include: Green, Dark blue, Red, Yellow, Purple, Light blue, White. Ultrasonic Diffusing Technology - Different form traditional ways of heating, the Ultrasonic Diffusing Technology does not harm the essential oil of any ingredient, whichs allow you to achieve higher quality aromatherapy. Three Working Modes Intermittent Mist 30 seconds on/30 seconds off, Continuous Mist or Lights only.

Features
  • Aromatherapy Essential Aroma Oil Diffuser with Color Changing LED Lights
  • Diffuses EcoGecko essential oils and any other essential oils
  • Fill your space with a lovely fragrance, lift your spirits and relieve stress
  • EcoGecko's new improved essential oil diffuser produces ultra fine and smooth uniform aromatherapy mist over a larger area
  • Gives your home a zen-like atmosphere with its beautiful soft glowing light, light modes-solid, rotating color, no light
  • Water capacity 100ml, shuts off automatically when the water runs out
  • Runs- 3 hours in continuous mode, 6 hours in intermittent mode
  • Three Working Modes-Intermittent Mist 30 seconds on/30 seconds off
  • Continuous Mist or Lights only, whisper quiet operation
  • Noise as low as 35dB, so it won't disturb your relaxation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews