LVP-020303 Bob Tabletop Misting Fan; Black

  • Mfr # LVP-020303
  • Zoro # G004061219
product price: 
$
583.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVP-020303
Zoro #
G004061219
UPC #
7897003800101
Country of Origin
China

Description

Joapes Bob tabletop misting fan with built-in reservoir provides state-of-the-art portable cooling. The built-in 2 gallon reservoir provides 2 to 4 hours of personal cooling to up to a 400 sq. ft. area, depending upon the dial-up mist level setting from low to high. Joapes unique centrifugal disk design provides a mist so ultra fine you dont get wet. As the mist slowly spreads out pushed by a rear fan blade, it creates a comfort zone up to 20 degrees cooler than the outdoor area, depending upon ambient temperature. The mist cloud also cleanses the air of dust, smoke and odors, and creates a bug-free fly zone. Simply fill the side reservoir opening with regular tap water and place the fan on a table or other sturdy, elevated surface. Bob plugs into any standard 110 volt outlet and weighs only 15 lbs. Made of durable UV-resistant plastic that won't rust or dent. Attractive design to compliment any outdoor living area, and extremely quiet at only 60 decibels. Bob will not drown out conversation or music. Ideal for cooling outdoor patios, porches, decks, cabanas, balconies, pavilions and will even go tail-gating or camping.

Features
  • Creates cloud of superfine atomized mist
  • Green technology, energy efficient & low water consumption
  • Low maintenance, no nozzles to clog, no filters, no high pressure pumps
  • 110 Volt, 70-watt, ultra-quiet 60 decibel
  • Adjustable mist volume knob from low to high
Specifications
  • Color: Black
  • Dimension: 21" H x 10 " W x 19 " L
  • Weight: ( lbs ) 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews