Shop ECOJET BY JOAPE

LVP-040101 Hurricane 660 Wall Mount Fan Grey

  • Mfr # LVP-040101
  • Zoro # G704089841

product price: 
$
1,523.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVP-040101
Zoro #
G704089841
UPC #
7897003804185
Country of Origin
China

Description

EcoJet by Joapes Copcacabana (660) Wall Mount misting fan cools a generous 1,500 square foot outdoor area circulating at an impressive 5,885 cubic feet per minute (CFM). When temperatures rise, create an outdoor “cool zone” of comfort with ultra fine cool mist that lowers area temperature, cleanses the air of dust, smoke and odors and creates a bug free fly zone. This Wall Mount fan features a durable, weather resistant plastic casing with attractive design. EcoJet by Joape Wall Mount fans mount to an L-shaped hanging bracket included in the carton, and connect directly to a water line or garden hose. Ideal for outdoor patios, decks, screen porches and lanais, spa & pool areas, anywhere spot cooling is desired. Joape misting fans are quiet, low-maintenance and energy-efficient. With their unique center centrifugal disk design, there are no nozzles to clog or pumps to break unlike traditional misting fans and systems. As water droplets hit the center disk spinning at super high velocity, they explode into microscopic fine particles that are pushed out into the “cool zone” by a rear fan blade. Uses light-bulb equivalent energy and low water consumption.

Specifications
  • Color: Grey
  • Dimension: 34" H x 16 " W x 29 " L
  • Weight: ( lbs ) 45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.