LVP-040201 Hurricane 660 Reservoir Fan Grey

  • Mfr # LVP-040201
  • Zoro # G604047330
product price: 
$
3,149.99
/ea
Additional $99.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVP-040201
Zoro #
G604047330
UPC #
7897003804109
Country of Origin
China

Description

EcoJet by Joapes Copacabana 660 Reservoir misting fan cools a generous 1,500 square foot outdoor area circulating at an impressive 5,885 cubic feet per minute (CFM), reducing outside area temperature by at least 20 degrees. When temperatures rise, create an outdoor “cool zone” of comfort with an ultra fine cool mist cloud to lower area temperature, cleanse the air of dust, smoke and odors and create a bug free fly zone. EcoJet by Joape misting fans are ideal for outdoor patios, decks, screen porches and lanais, spa & pool areas, anywhere spot cooling is desired! EcoJet by Joape misting fans are quiet, low-maintenance and energy-efficient. With their unique center centrifugal disk design, there are no nozzles to clog or pumps to break unlike nozzle misting fans and systems. As water droplets hit the center disk spinning at super high velocity, they explode into microscopic fine particles that spread out into a cooling cloud of mist so fine you don’t get wet! Reservoir models feature durable, weather resistant plastic casing with attractive design. Simply fill the reservoir side opening with water from a garden hose. Portable Reservoir misting fans are on a rolling caster base with one locking wheel. The 21-gallon water tank provides all-day cooling up to 10 hours, depending upon the misting level that can be set from low to high with an adjustable rear valve knob. Requires standard 110 volt outlet. EcoJet by Joape misting fans are also eco-friendly, uses low wattage light-bulb equivalent energy and low water consumption.

Features
  • Creates cloud of superfine atomized mist to 1,500 sq ft area
  • Green technology, energy efficient & low water consumption
  • Low maintenance, no nozzles to clog, no filters, no high pressure pumps
  • 110 Volt, 200-watt, ultra-quiet 67 decibel , air flow 5,885 cfm
  • Adjustable mist volume knob from low to high
Specifications
  • Color: Grey
  • Dimension: 89" H x 30 " W x 30 " L
  • Weight: ( lbs ) 92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.