Shop All Trash Bags
Ecolobag
30 gal Trash Bags, 13 in x 1 in, 5 PK
Mfr # Gaylord 360-5pk
Zoro # G605443254
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Size 13 in x 1 in
- Height 1 in
- Width 13 in
- Bag Product Grouping Biodegradable
Product Information
- Brand Ecolobag
- MFR # Gaylord 360-5pk
- Zoro # G605443254
- UPC # 85162214472
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 13 in x 1 in |
Height | 1 in |
Width | 13 in |
Details
Description
Heavy-duty paper bags hold up to 3x more moist or dry refuse than plastic bags of the same size for quick, easy lawn cleanup. Self-standing design requires no additional holder or receptacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ43800GR00 (FGQ43800GR00)
- PUFFS Tissue, Facial, 24PK (PGC87611CT)
- VIKAN Handheld Dust Pan, White (56625)
- HOOVER Power Cord 40 ft. (440002417)
- IRON-HOLD Iron-Hold 33 gal Kitchen Trash Bags Twist Tie , 15PK (618826)
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK530)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- HOSPECO Trash Bags, 10.5 in x 9.38 in, Brown, 250 PK (HS-6141)
- GENUINE JOE 10 gal. Can Liners, 2-Ply, 500PK (GJO02147)
- TOTER CART LINER 96GAL 10CT (GB096-R8000)
- Ecolobag Trash Bags