This item is Discontinued.

Econoco Acrylic Lit Holder, Wall, 8-1/2 x 11", PK12 IM/WM811

This item is Discontinued.

Econoco

Acrylic Lit Holder, Wall, 8-1/2 x 11", PK12 (Discontinued)

Mfr # IM/WM811
Zoro # G8875441
UPC # 818703008021
Country of Origin China
Category Display Cases
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM/WM811
Zoro #
G8875441
UPC #
818703008021
Country of Origin
China
Item
Acrylic Lit Holder,Wall,8-1/2 x 11",PK12

Description

Acrylic Lit Holder,Wall,8-1/2 x 11",Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.