This item is Discontinued.
This item is Discontinued.
Line Hook, Steel, LdCap: 25 lb, PK96 (Discontinued)
Mfr #
XTW/H4
Zoro #
G3950235
UPC # 841134110292
Country of Origin China
Category Shelving & Rack Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTW/H4
- Zoro #
- G3950235
- UPC #
- 841134110292
- Country of Origin
- China
- Material
- Steel
- Gauge
- 16
- Finish
- Chrome
- Color
- Silver
- Item
- Line Hook
- Load Capacity
- 25 lb
- Used with Display Type
- Single or Double Slotted Standards
- Shelving Type
- Add-On
- Hook Type
- Single Standard Hook
- Product Type
- Line Hook
Description
Line Hook, Add-On, Color Silver, Finish Chrome, Length 4 In., Thickness 3/16 In., Package Quantity 96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.