This item is Discontinued.
This item is Discontinued.
Chainlinx Rack 50" x 24", Epoxy Chrome (Discontinued)
Mfr #
FC60/EC
Zoro #
G8873621
UPC # 818703007420
Country of Origin China
Category Shelving & Rack Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC60/EC
- Zoro #
- G8873621
- UPC #
- 818703007420
- Country of Origin
- China
- Item
- Chainlinx Rack,50" x 24",Epoxy Chrome
Description
Chainlinx Rack,50 In. x 24 In.,Epoxy Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.