This item is Discontinued.
This item is Discontinued.
Chainlinx Wire Shoe Shelf 4" x 10", 12PK (Discontinued)
Mfr #
FC410/EC
Zoro #
G8873676
UPC # 841134102648
Country of Origin China
Category Wire Shelf Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC410/EC
- Zoro #
- G8873676
- UPC #
- 841134102648
- Country of Origin
- China
- Item
- Chainlinx Wire Shoe Shelf,4" x 10",PK12
Description
Chainlinx Wire Shoe Shelf,4 In. x 10 In.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.