This item is Discontinued.
This item is Discontinued.
Line Hook, Steel, LdCap: 25 lb, PK96 (Discontinued)
Mfr #
XTW/H10
Zoro #
G3950250
UPC # 841134110278
Country of Origin China
Category Shelving & Rack Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTW/H10
- Zoro #
- G3950250
- UPC #
- 841134110278
- Country of Origin
- China
- Material
- Steel
- Gauge
- 16
- Finish
- Chrome
- Color
- Silver
- Item
- Line Hook
- Used with Display Type
- Single or Double Slotted Standards
- Shelving Type
- Add-On
- Load Capacity
- 25 lb
- Hook Type
- Single Standard Hook
- Product Type
- Line Hook
Description
Line Hook, Add-On, Color Silver, Finish Chrome, Length 10 In., Thickness 3/16 In., Package Quantity 96