This item is Discontinued.
This item is Discontinued.
Mondo Mannequins Ready to Wear Kids White Mannequin, Oval Head, 10yr old (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWK10
- Zoro #
- G8878759
- UPC #
- 818703004924
- Country of Origin
- China
Details
- Item
- Ready to Wear,Kids 10 yr.,Oval Head
Description
Ready To Wear Kid 10 year old with egg head, standard calf and foot fitting and glass base included. True White finish. Measurements: Height: 56.75" Chest: 26" Waist: 22" Hip: 28.75" Collar: 11" Clothes Size: 10/11 Shoe Size: 3.5/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.