This item is Discontinued.
This item is Discontinued.
Mondo Mannequins Ready to Wear Male Oval Head White Mannequin, Pose 1 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM1A1
- Zoro #
- G8878795
- UPC #
- 818703005938
- Country of Origin
- China
Details
- Item
- Ready to Wear,Male,Pose 1
Description
Ready To Wear Male pose 1 with RM1 Head, Arms A, Leg 1, Molded shoe with wedge heel, foot fitting only and glass base included. Head is attached, not removable. Oval head and True White finish. Measurements: Height: 75" Chest: 36" Waist: 29" Hip: 36" Collar: 15"" Clothes Size: 32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.