Shop ECONOCUFF

10-0191 2 lbs Deluxe Cuff Weight; Yellow

  • Mfr # 10-0191
  • Zoro # G303767898

product price: 
$
28.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10-0191
Zoro #
G303767898
UPC #
714905006325
Country of Origin
China

Description

The EconoCuff is an ideal addition for physical therapy, running, walking, biking, cardio, aerobics, fitness training, yoga, Pilates, dance and so much more. Meant to be worn, the weights are portable and can be used during any type of workout. The EconoCuff lets you add resistance to standard exercises for deeper workouts that have more impact. These weights are a perfect addition for any rehabilitation routine because of their flexibility and adjustable design. This is thanks to the 2 hook and loop fasteners which assure a secure and comfortable fit that won't slip, allowing users to exercise in confidence. The weights contour around ankles, wrists and even thighs. Compared to the Original Cuff Weight, the EconoCuff features a shorter strap and is made of a 80% nylon and 20% polyester material. The EconoCuff 8 color-coded ankle and wrist weights ranging from 1 lbs. all the way up to 10 lbs., making them versatile for most strength levels. This is a Yellow Cuff that weighs 2 lb. Multiple weight mean workouts are adjustable, customizable and personalized. EconoCuff weights are so comfortable and convenient, you can even wear them clothes. Heavy-duty materials and double stitching ensure the weights hold up even after the toughest of repeated workouts. The EconoCuff features a single grommet, great for hanging on any peg-board weight racks, making it a must-have addition for home gyms, clinics and fitness centers.

Specifications
  • Color: Yellow
  • Capacity: 2 lbs
  • Dimension: 12" x 0.5" x 4.25"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.