This item is Discontinued.

Ecor Pro Desiccant Dehumidifier, 39 lb Weight EPD150

This item is Discontinued.

Ecor Pro

Desiccant Dehumidifier, 39 lb Weight (Discontinued)

Mfr # EPD150
Zoro # G303528581
UPC # 860001398045
Country of Origin China
Category Dehumidifiers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EPD150
Zoro #
G303528581
UPC #
860001398045
Country of Origin
China

Dimensions

Overall Width
13 7/8 in
Regen Air Duct Diameter
3 in
Overall Depth
19 1/2 in
Power Cord Length
15 ft
Process Air Duct Diameter
3 in
Overall Height
13 9/16 in

Details

Item
Portable Dehumidifier
Voltage
120V AC
Includes
Removable Carrying Handles
Amperage
7.1 A
Housing Color
White
Daily Water Removal Capacity - Deep Drying (27C/60 RH)
74 pt
Phase
1
Control Features
Humidistat Settings
Noise Level
56 dB
Weight
38.6 lb
Housing Material
Steel
Operating Temperature Range
104 Degrees F
Application
Flood Reclamation, Water Removal, Water Damage Restoration
Wattage
850 W
Series
EPD
Control Type
Remote Humidistat
Auto-Restart
Automatic
Frequency
60 Hz
Control Modes
Humidity Monitoring, Shut-Off, Start-Up
Standards
cETLus, CE
Nominal Regen Air Flow
44 cfm
Daily Water Removal Capacity - High Extraction (27C/60 RH)
53 pt
Dehumidification Method
Desiccant
Nominal Process Air Flow
224 cfm
Number of Speeds
1
Daily Water Removal Capacity - High Efficiency (27C/60 RH)
150 pt
Daily Water Removal Capacity - Deep Drying (80F/60 RH)
74 pt
Daily Water Removal Capacity - High Extraction (80F/60 RH)
53 pt
Daily Water Removal Capacity - High Efficiency (80F/60 RH)
150 pt
Daily Water Removal Capacity (80F/60 RH)
53 pt
Operating Temperature - Minimum
-4 Degrees F
Recommended Environments
Residential Homes
Process Airflow
224 cfm
Regen Airflow
44 cfm
Maximum Sound Level
56 dB

Description

Portable Dehumidifier, Voltage 120V AC, Refrigerant Type Not Applicable, Power Cord Length 15 ft, Includes Removable Carrying Handles

Restrictions

This item has been restricted from sale in the following states: VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.